Zoro Homepage

18in 7-PIN 180 TO 90 SERIAL ATA DEVICE CABLE

  • Mfr # FA257247

  • Zoro # G015834093


product price: $22.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA257247
Zoro #
G015834093
UPC #
652513817028
Country of Origin
China

Description

When connecting serial ATA devices to your motherboard or host controller you want a permanent solution. The last thing you need is a cable that could fatigue or even fail over time because of bending or stress occurring right at the critical connection. Our angled connectors deliver the cable at a more desired angle and are fortified to keep the cable lined up straight. So you`ll continue to receive the performance you expect from your serial ATA drive long after you ve plugged it in. We offer a variety of serial ATA cables which minimize clutter increase airflow and provide MAXIMUM transfer rates. Serial ATA cables by are designed to handle the differential signals implemented in today`s technology. This ensures increased throughput and reduced data packet loss. The 7-pin Serial ATA cables permit higher data transmission rates reduce crosstalk and improve signal integrity. And these cables reduce overheating and save internal space within the CPU unit for easy movement when adding or removing hard drives PCI cards or other adapters. Features: Connectors: Two 7-Pin Serial ATA Females; 180 degree to 90 degree. Devices Supported: 1. Cable Type: 90 Degree to 180 Degree 7 Conductor. Cable Length: 18 inches. Angled connectors ensure more compact look and reduce potential fatigue or cable failure. Supports transfer rates of up to 3G depending on the peripherals used.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.