Zoro Homepage

1m USB 2.0 A-B CABLE BLACK

  • Mfr # FA257252

  • Zoro # G915833967


product price: $19.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA257252
Zoro #
G915833967
UPC #
652513817288
Country of Origin
China

Description

Universal Serial Bus A/B cables are designed to connect from the USB port on your Hub PC or Mac to your USB device. These fully-rated USB cables provide transfer rates up to 480Mbps depending on USB version and easily attach to any USB device. Foil and braid shielding reduces EMI/RFI interference and twisted-pair construction helps reduce crosstalk thus ensuring high-speed error-free data transfer. Meets all UL requirements for communication cabling and is compatible with USB 1.0 1.1 and 2.0. Features Connector: USB Type A Male to Type B Male. Transfer rates up to 480Mbps depending on the USB version. Make plug-and-play connections for such devices as keyboards mice modems printers and other USB peripherals. PC and Mac compatible. Connect a USB peripheral to an USB Hub or USB port on PC/Mac. Compatible with USB specifications 1.0 1.1 and 2.0. Compatible with the following digital camera models: Agfa Ephoto CL18. Agfa Ephoto CL30. Casio EX-M20 must be used with Casio cradle. Casio EX-S1 must be used with Casio cradle. Casio EX-S2 must be used with Casio cradle. Casio EX-S3 must be used with Casio cradle. Casio EX-S20 must be used with Casio cradle. Casio EX-Z3 must be used with Casio cradle. Casio EX-Z4 must be used with Casio cradle. HP Photosmart C618. HP Photosmart C912. HP Photosmart 618. HP Photosmart 912. HP Photosmart C912. Ixcla SuperPro 640. Olympus D-380. Pentax EI-200. Pentax EI-2000. Sipix Blink. Sony DSC-T1.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.