Zoro Homepage

2 ft. Cat5e Non-Booted Unshielded-UTP Ethernet Network Patch Cable - Black

  • Mfr # FA987468

  • Zoro # G115760148


product price: $18.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA987468
Zoro #
G115760148
UPC #
727272280007
Country of Origin
China

Description

For fast Ethernet computer networks that require bandwidth-intensive voice data or video distribution applications. Meets all Cat5e TIA/EIA standards and drastically reduces both impedance and structural return loss SRL. Each of the individual pairs is bonded together to help maintain the twist-spacing throughout the line right up to the termination point. Constructed from high quality copper cable this design minimizes Near-End Crosstalk NEXT levels. Features -Designed for network adapters hubs switches routers and more -Constructed with unshielded twisted pair wires -CMG in-wall rated Conductor -Conductor Type - 24AWG 7/0.20 Stranded Bare Copper -Insulation - H-D PE -Diameter - 0.95 ± 0.02 mm Connector Type -Connector Type - 8P8C RJ45 -Connector Material - Polycarbonate -Contact Material - Copper Alloy Gold Plating - 50μm Overall Cable -Jacket - FR-PVC -Minimum Average Thickness - 0.55 mm -Outer Diameter - 5.30 ± 0.15 mm Specifications - Color: Black - Conductor DC Resistance: 89 Ohm/km - Insulation Resistance: 100 Ohm/km - Dielectric Strength: 500 MV/m - Size: 2 ft. - Weight : 0.056 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.