Zoro Homepage

2 ft. Cat6 Snagless Shielded-STP Ethernet Network Patch Cable - White

  • Mfr # FA734728

  • Zoro # G415755486


product price: $22.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA734728
Zoro #
G415755486
UPC #
657248489090
Country of Origin
China

Description

Protect a high speed network from noise and electromagnetic interference when connecting with our Snagless Shielded Cat6 patch cable. For voice/data/video distribution this cable will handle bandwidth-intensive applications and drastically reduces both impedance and structural return loss SRL. Each patch cable is fully tested to meet ANSI/TIA 568 C.2 Cat6 component requirements. Each of the individual pairs is bonded together to help maintain the twist-spacing throughout the line right up to the termination point. Constructed from high quality cable and plugs this design minimizes Near-End Crosstalk NEXT levels. Conductor -Conductor Type: 26AWG 7/0.16 bare copper -Insulation: FM-PE Overall Cable -Foil shield: Aluminum foil 100% coverage -Braided shield: Copper braid 40% coverage -Jacket: PVC Connector -Connector Type: RJ-45 Male -Shell: Nickel plated for shielding -Housing: Polycarbonate -Contacts: 50μm gold plated -Hood: Molded Snagless PVC Specifications - Color: White - Cable Type: Stranded SSTP - Wiring Scheme: 568B - Temperature Rating: 75°C - Size: 2 ft. - Weight : 0.040 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.