Zoro Homepage

2 ft. Cat6 Snagless Unshielded-UTP Ethernet Network Patch Cable - Purple

  • Mfr # FA633850

  • Zoro # G315756125


product price: $18.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA633850
Zoro #
G315756125
UPC #
652513821216
Country of Origin
China

Description

For fast Ethernet and Gigabit computer networks that require bandwidth-intensive voice data or video distribution applications. Meets all Cat6 TIA/EIA standards and drastically reduces both impedance and structural return loss SRL. Each of the individual pairs is bonded together to help maintain the twist-spacing throughout the line right up to the termination point. Constructed from high quality copper cable this design minimizes Near-End Crosstalk NEXT levels. The molded snagless boot prevents unwanted cable snags during installation and provides extra strain relief. Features -Snagless design protects clips when plugging and unplugging -Standard RJ45 connectors and unshielded twisted pair wires Conductor -Conductor Type - 24AWG 7/0.20 Stranded Bare Copper -Insulation - H-D PE -Diameter - 0.98 ± 0.05 mm Connector Type -Connector Type - 8P8C RJ45 -Connector Material - Polycarbonate -Contact Material - Copper Alloy Gold Plating - 50μm -Hood Material - Molded PVC Overall Cable -Jacket - PVC -Minimum Average Thickness - 0.60mm -Outer Diameter - 6.20 ± 0.30 mm Specifications - Color: Purple - Conductor DC Resistance: 9.38 Ohm 100m maximum - Impedance: 100 Ohm - Capacitance: 5600pf/100m - Voltage Rating: 30V - Temperature Rating: 60°C - Size: 2 ft. - Weight : 0.067 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.