Zoro Homepage

20 ft. Cat6 Snagless Unshielded-UTP Ethernet Network Patch Cable - Blue

  • Mfr # FA257323

  • Zoro # G003782405


product price: $27.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA257323
Zoro #
G003782405
UPC #
652513820868
Country of Origin
China

Description

For fast Ethernet and Gigabit computer networks that require bandwidth-intensive voice, data, or video distribution applications. Meets all Cat6 TIA/EIA standards, and drastically reduces both impedance and structural return loss (SRL). Each of the individual pairs is bonded together to help maintain the twist-spacing throughout the line right up to the termination point. Constructed from high quality copper cable, this design minimizes Near-End Crosstalk (NEXT) levels. The molded, snagless boot prevents unwanted cable snags during installation and provides extra strain relief.

Features
  • Snagless design protects clips when plugging and unplugging
  • Standard RJ45 connectors and unshielded twisted pair wires
Conductor
  • Conductor Type - 24AWG (7/0.20), Stranded Bare Copper
  • Insulation - H-D PE
  • Diameter - 0.98 ± 0.05 mm
Connector Type
  • Connector Type - 8P8C (RJ45)
  • Connector Material - Polycarbonate
  • Contact Material - Copper Alloy, Gold Plating - 50μm
  • Hood Material - Molded PVC
Overall Cable
  • Jacket - PVC
  • Minimum Average Thickness - 0.60mm
  • Outer Diameter - 6.20 ± 0.30 mm
Specifications
  • Color: Blue
  • Conductor DC Resistance: 9.38 Ohm 100m (maximum)
  • Impedance: 100 Ohm
  • Capacitance: 5600pf/100m
  • Voltage Rating: 30V
  • Temperature Rating: 60°C
  • Size: 20 ft.
  • Weight : 0.509 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.