Zoro Homepage

24 PIECE XL KIT

  • Mfr # 2175043

  • Zoro # G216567349


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Includes Hardware
Hardware Included
Material
Steel
Load Capacity
1,750 lb
Color
Black
Number of Pieces
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2175043
Zoro #
G216567349
UPC #
00071691539360
Country of Origin
China

Dimensions

Rail Length
48 in

Details

Includes Hardware
Hardware Included
Material
Steel
Load Capacity
1,750 lb
Color
Black
Number of Pieces
24
Item
Wall-Mount Track System Kit

Description

XL KIT , 24 PIECE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.