Zoro Homepage

2M Usb 3.0 A Male To A Male Cable - 6.5Ft -

  • Mfr # FA7200

  • Zoro # G303793071


product price: $26.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA7200
Zoro #
G303793071
UPC #
657248281519
Country of Origin
China

Description

Just plug-and-play for hard drive enclosures printers modems cameras and other SuperSpeed USB peripherals. This cable provides a transfer rate of up to 4.8 Gbps when connected with a USB 3.0 compliant host and device. Foil and braid shielding reduces EMI/RFI interference and twisted pair contruction helps reduce crosstalk thus ensuring SuperSpeed error-free data transfer. Protective overmolded connector is color-coded blue to highlight USB 3.0 connectivity compatibility.
  • Cable Length: 6.56 ft.
  • Connector on First End: 1 x Type A Male USB 3.0 USB.
  • Connector on Second End: 1 x Type A Male USB 3.0 USB.
  • Features: Molded.
  • Conductor: Copper.
  • Shielding: Yes.
  • Color: Black.
  • Product Type: Data Transfer Cable.
  • Green Compliance: Yes.
  • Green Compliance Certificate/Authority: RoHS.
  • Dimensions: 11" L x 6" W x 1" H.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.