Zoro Homepage

3 ft. Underhood CB Antenna Kit - Black

  • Mfr # FA195943

  • Zoro # G403773935


product price: $74.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA195943
Zoro #
G403773935
UPC #
652513264501
Country of Origin
China

Description

  • 3' Fiberglass Antenna.
  • Color: Black.
  • Stainless Steel Under Hood Mount.
  • 18 foot Low Loss Coax Cable with Lugs.
  • Base of Mount Notched for Possibly No Holes to Drill Installation.
    Technical Details:
  • Mount Type: Fender Mount.
  • Length: 37".
  • Frequency Range: 26-30MHz.
  • Frequency Type: CB Radio.
  • Load Position: Top.
  • Antenna Type: Fiberglass.
  • Power Rating: 100W.
  • Mount and/or Cable Included: Yes.
  • Termination: PL259.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.