3 PIECE BIKE KIT
Mfr # 2087465
Zoro # G016567303
product price: $31.15
/eaKey Features
Hook Coating
Soft Grip
Load Capacity
50 lb
Number of Pieces
3
Includes Hardware
Hardware Not Included
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2087465
Zoro #
G016567303
UPC #
00071691521419
Country of Origin
United States
Dimensions
Rail Length
32 in
Details
Hook Coating
Soft Grip
Load Capacity
50 lb
Item
Wall-Mount Track System Kit
Number of Pieces
3
Includes Hardware
Hardware Not Included
Material
Steel
Description
BIKE KIT , 3 PIECE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.