Zoro Homepage

3 SHELF KIT - 48"

  • Mfr # 2064666

  • Zoro # G316567416


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Shelf Depth
16 in
Shelf Width
48 in
Includes Hardware
Hardware Included
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2064666
Zoro #
G316567416
UPC #
00071691517498
Country of Origin
United States

Dimensions

Shelf Depth
16 in
Shelf Width
48 in
Rail Length
48 in

Details

Item
Shelf Kit
Material
Steel
Includes Hardware
Hardware Included
Number of Shelves
3
Load Capacity
350 lb per Shelf
Number of Pieces
16

Description

KIT 48", 3 SHELF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.