Zoro Homepage

3.0 USB C to USB B Cable M - M Black USB

  • Mfr # FA863312

  • Zoro # G903793891


product price: $46.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA863312
Zoro #
G903793891
UPC #
753153363071
Country of Origin
China

Description

This USB 3.0 USB-C to USB-B cable is the perfect solution for connecting a printer, hub, or other device that has a USB B port to a computer, tablet or other device that has a USB Type-C port for USB 3.0 communication. This cable supports a data rate up to 480Mbps for data transfer and sync with 5 volts and 500 milliamps of power for device operation and charging. The USB Type-C connector is smaller than traditional USB connector and features a symmetrical design which allows it to be easily connected on the first try. Additionally, the durability of the USB Type-C connector allows for up to 10,000 connection cycles.

Features
  • Connect the USB-B port of a printer, hub or other device a USB Type-C port
  • Designed to support USB 3.0 communication and features
  • Cable Type - USB
  • Cable Length - 10 ft.
  • Connector on First End - Type C Male USB 3.0 USB
  • Connector on Second End - Type B Male USB 3.0 USB
  • Device Supported - Printer, Hub
  • Data Transfer Rate - 60 MB/s
  • Color - Black
  • Item Weight - 0.29 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.