Zoro Homepage

35 ft. Cat5E Snagless Unshielded UTP Ethernet Network Patch Cable, Black

  • Mfr # FA260392

  • Zoro # G215835142


product price: $25.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA260392
Zoro #
G215835142
UPC #
652513821445
Country of Origin
China

Description

For fast Ethernet networks that require bandwidth-intensive voice data or video distribution applications. Meets all Cat5e TIA/EIA standards and drastically reduces both impedance and structural return loss SRL. Each of the individual pairs is bonded together to help maintain the twist-spacing throughout the line right up to the termination point. Constructed from high quality copper cable this design minimizes Near-End Crosstalk NEXT levels. The molded snagless boot prevents unwanted cable snags during installation and provides extra strain relief Features -Snagless design protects clips when plugging and unplugging -Standard RJ45 connectors and unshielded twisted pair wires Specifications - Color: Black - Size: 35' - Connector 1: 1 RJ-45 Male - Connector 2: 1 RJ-45 Male - Conductor DC Resistance: 89 Ohm/km maximum - Insulation Resistance: 100 Ohm/km minimum - Dielectric Strength: 500 MV/m - Material: H-D PE - Diameter: 0.95 ± 0.05 mm - Jacket Material: FR-PVC - Nominal Thickness: 0.55 mm - Outer Diameter: 5.30 mm - Connector Material: Polycarbonate - Hood Material: Molded PVC - Contact Material: Copper alloy plated with gold-50 - Number of contacts: Eight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.