3.5Mm Stereo Male To 2 Rca Female Y Cbl

  • Mfr # FA131408

  • Zoro # G303729216


product price: $32.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA131408
Zoro #
G303729216
UPC #
654204668391
Country of Origin
China

Description

Value Series Audio Y Cables are the perfect solution for adapting your audio connections to meet your application needs. These cost effective cables are of great quality giving you crisp clear sound for less. The dual conductor is shielded which provides protection against EMI and RFI interference. The connectors are fully molded to provide excellent strain relief. Audio Y Adapter Cables allow you to split a signal or adapt from one connection to another.Primary InformationCable Type : Audio adapter Right Connector Type : RCA Cable Technology : Shielded Left Connector Gender : Male Right Connector Gender : Female Left Connector Type : 3.5mm Stereo Features : Nickel-plated connectors molded 26AWG Dimensions&MiscellaneousColor : Black Service&SupportService & Support Type : Limited lifetime warranty Special FeatureRoHS : Yes UNSPSC CodeUNSPSC Code : 26121620

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.