3m DVI-A MALE to HD15 VGA MALE ANALOG VIDEO CABLE

  • Mfr # FA56648

  • Zoro # G703915134


product price: $45.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA56648
Zoro #
G703915134
UPC #
654204160727
Country of Origin
China

Description

Digital Visual Interface (DVI) is the standard interface for high-performance connection between PCs and Flat Panel Displays Digital CRT Displays Projectors and HDTV. DVI Analog Video Cables from deliver the high-performance high-bandwidth interface needed for video displays of today and leaving headroom for the products of tomorrow. These precesion-engineered cables are fully compliant with the DVI standard as defined by DDWG (Digital Display Working Group). Connectors: DVI-A 17-pin Male to HD15 Male. Connects a VGA port on a computer to a monitor with a DVI-I connector. Three 30awg analog coaxial lines allow for high speed analog transmission. Each coax line is individually wrapped in foam-polyolefin insulation and overwrapped with a braided tinned copper shield. 28AWG copper conductors are individually insulated in hard-density polypropylene to minimize crosstalk ensuring high-speed error-free transmission. Shielded undermold protects against unwanted EMI/RFI interference. Gold-plated contacts provide full conductivity with no data loss. Supports hot plugging of DVI display devices. PC and Mac compatible. Supports analog signal only. Compatible with Flat Panel Displays Digital CRT Displays Projectors. Meets DVI DDWG Standard. PC99 color-coded: blue white.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.