Zoro Homepage

3m LC/SC Duplex 62.5/125 Multimode Fiber Patch Cable with LC Clips - Orange

  • Mfr # FA633820

  • Zoro # G015833942


product price: $25.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA633820
Zoro #
G015833942
UPC #
652513819480
Country of Origin
China

Description

With LC to SC termination this high-quality fiber optic patch cable is specificially designed for fast ethernet fibre channel ATM and gigabit ethernet applications. The small LC connectors satisfy the need for higher port density both in the telecom room and the work area and offer twice the port density of traditional SC and ST fiber connectors. The LC connector with its RJ-style latch clip design is easy to engage and disengage and gives each connection greater durability in resisting pulls strains snags and impacts during cabling installs and maintenance. The SC connector features a push-pull locking system.The patented injection molding process provides each connection greater durability in resisting pulls strains and impacts from cabling installs.Each cable is 100% optically inspected and tested for insertion loss before you receive it. A pull-proof jacket design surrounds the popular 62.5/125 multimode fiber immune to electrical interference.Connector 1: LC MaleConnector 2: SC Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.