Zoro Homepage

3m ULTIMA USB 2.0 A-STYLE TO MINI-B CABLE

  • Mfr # FA259195

  • Zoro # G215834046


product price: $27.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA259195
Zoro #
G215834046
UPC #
652513817295
Country of Origin
China

Description

The Ultima Series of USB 2.0 Cables from combines style quality performance and value while giving you the ultimate in cable technology. The sleek design of the molded connectors makes them easy to grip. The connectors are color coded to match the ports on your personal computer or notebook ensuring a simple connection. The charcoal gray cable jacket not only matches your case but disappears behind your desk leaving a clean organized look. Constructed with UL tested and certified cable the Ultima Series meets the rigid standards of everyday use. The USB 2.0 cable is double-shielded with a dual foil and braid. A metal shield surrounds the connector while a solder-to-connector shell and cable braid create an end-to-end shielding solution for a noise-free connection. Features: Connectors: USB A Male to USB Mini B Male. Provides hi-speed data transfer to 480Mbps. Compatible with PC and MacR. 24k gold connectors provide maximum corrosion resistance for error-free data transfer. Ultra-flexible jacket makes installation easy. Heavy-duty molded strain relief provides increased flexibility and durability. Foil and braid shield reduces interference. Matched twisted-pair wires with electrical resistance minimize crosstalk a for high-speed error-free data transfer. Heavy-duty 22AWG power wires provide the proper current to your USB device. Metal connector shield meets FCC requirements on EMI/RFI interference.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.