Zoro Homepage

3M Usb 3.0 A Male To B Male Cable - 9.8Ft -

  • Mfr # FA527940

  • Zoro # G815817999


product price: $30.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA527940
Zoro #
G815817999
UPC #
723902057223
Country of Origin
China

Description

Just plug-and-play for hard drive enclosures printers modems cameras and other SuperSpeed USB peripherals. This cable provides a transfer rate of up to 4.8 Gbps when connected with a USB 3.0 compliant host and device. Foil and braid shielding reduces EMI/RFI interference and twisted pair contruction helps reduce crosstalk thus ensuring SuperSpeed error-free data transfer. Protective overmolded connector is color-coded blue to highlight USB 3.0 connectivity compatibility. -Cable Length: 9.84 ft.-Connector on First End: 1 x Type A Male USB 3.0 USB.-Connector on Second End: 1 x Type B Male USB 3.0 USB.-Features: Molded.-Conductor: Copper.-Shielding: Yes.-Color: Black.-Green Compliance: Yes.-Green Compliance Certificate/Authority: RoHS.-Dimensions: 11 L x 6 W x 1 H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.