Zoro Homepage

4 ft. Cat6 Snagless Unshielded UTP Slim Ethernet Network Patch Cable, Blue

  • Mfr # FA987394

  • Zoro # G115758855


product price: $22.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA987394
Zoro #
G115758855
UPC #
727272301870
Country of Origin
China

Description

C2G is a leading high performer of cabling and connectivity solutions. Our mission is to simplify connectivity through innovative products and services. We are focused on delivering unique connectivity products and solutions while providing an effortless experience and value added solutions. We are dedicated to going beyond basic fulfillment by creating lasting quality where your specific needs are addressed through both products and services The Cat6 Snagless Unshielded UTP Slim Network Patch Cable is the perfect solution for high density datacenter applications. The use of 28 AWG conductors allows for a 36% reduction in diameter over a standard Cat6 network patch cable. This reduced diameter provides a smaller cable surface area which allows for increased airflow when compared to standard Cat6 cables. The 28 AWG conductors also allow this cable to have a smaller bend radius than standard Cat6 cables. The small size and small bend radius of this cable allows it to be easily routed through cable management panels. This cable is designed for fast Ethernet networks that require bandwidth-intensive voice data or video distribution applications. Constructed from high quality copper cable this design minimizes Near-End Crosstalk NEXT levels. The molded snagless boot prevents unwanted cable snags during installation and provides extra strain relief. Small diameter cable designed for high density 1 Gigabit or 10 Gigabit datacenter applications Features -36% reduction in diameter compared to standard Cat5e cables -Snagless connector design -Meets the ANSI/TIA-568-C.2 standard for Patch Cord Performance -28AWG construction Specifications - Color: Blue - Size: 4 ft. - Connector 1: 1 RJ-45 Male - Connector 2: 1 RJ-45 Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.