Zoro Homepage

4194 Cat6 Non-Booted Unshielded Ethernet Network Patch Cable - Orange, 5 ft.

  • Mfr # FA987596

  • Zoro # G615756092


product price: $20.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA987596
Zoro #
G615756092
UPC #
727272282216
Country of Origin
China

Description

Fast Ethernet and Gigabit computer networks that require bandwidth-intensive voice data or video distribution applications. Cat6 TIA EIA standards and drastically reduces both impedance and structural return loss SRL. Each of the individual pairs is bonded together to help maintain the twist-spacing throughout the line right up to the termination point. Constructed from high quality copper cable this design minimizes Near-End Crosstalk levels. Features -Impedance - 100 -Capacitance - 5600pf 100m -Temperature Rating - 75°C -Voltage Rating - 30V -Conductor - 24AWG -Connector Type - 8P8C RJ45 -Length - 5 ft. -Color - Orange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.