Zoro Homepage

48" FT RAIL -SNCKL

  • Mfr # 1784415

  • Zoro # G516567179


product price: $18.15
/ea

Key Features

Kit Contents
FastTrack Hang Rail
Rail Length
48 in
Material
Steel
Includes Hardware
Hardware Not Included
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1784415
Zoro #
G516567179
UPC #
00071691390992
Country of Origin
United States

Dimensions

Rail Length
48 in

Details

Kit Contents
FastTrack Hang Rail
Material
Steel
Includes Hardware
Hardware Not Included
Number of Pieces
1
Item
Track System Rail
Load Capacity
1,750 lb
Number of Hardware Packs Required
1
Compatible Hardware Kit Part Number
1784975
Color
Black
Compatible Stud Spacing
16 in, 24 in

Description

RAIL SNCKL,48" FT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.