Zoro Homepage

6 PIECE OUTDOOR KIT

  • Mfr # 2013152

  • Zoro # G616567420


product price: $61.59
/ea

Key Features

Load Capacity
25 lb (Non-Locking Hooks), 50 lb (Locking Hooks)
Color
Black
Includes Hardware
Hardware Included
Material
Steel
Number of Pieces
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2013152
Zoro #
G616567420
UPC #
00071691508809
Country of Origin
China

Dimensions

Rail Length
32 in

Details

Load Capacity
25 lb (Non-Locking Hooks), 50 lb (Locking Hooks)
Color
Black
Includes Hardware
Hardware Included
Item
Wall-Mount Track System Kit
Material
Steel
Number of Pieces
6

Description

OUTDOOR KIT , 6 PIECE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.