Zoro Homepage

75 ohm BNC Cable - Black

  • Mfr # FA895255

  • Zoro # G315812593


product price: $35.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA895255
Zoro #
G315812593
UPC #
727272301849
Country of Origin
China

Description

High-quality 75Ohm BNC cables for video applications including CCTV broadcast studio boardroom presentation home theater etc. Manufactured from UL listed coax cable and nickel plated BNC connectors. A molded PVC strain relief protects the cable from wear over time. Features: 12 foot length. 75Ohm RG-59/U UL listed cable. Dual shield cable; 60% copper braid over foil. 22AWG copper covered steel center center conductor. Bright nickel finish BNC connector.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.