Zoro Homepage

75ft CAT 6 550Mhz SNAGLESS PATCH CABLE GRAY

  • Mfr # FA56616

  • Zoro # G315767558


product price: $43.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA56616
Zoro #
G315767558
UPC #
654204160420
Country of Origin
China

Description

With s Cat6 550Mhz Snagless Patch Cables you can stay ahead of the game with the use of this high-speed cabling to distribute data voice and video. These cables deliver stable performance to 550 MHz and meet EIA/TIA Cat 6 TIA/EIA- 568-B-2.1 draft 9 standards. Perfect for bandwidth intensive applications up to 550 Mhz and beyond they drastically reduce both impedance and structural return loss SRL as compared to standard 100 Mhz wire! Constructed with high-quality cable and a shortened body plug this design will keep Near-End Crosstalk NEXT levels to a minimum. Our all-new molded snag-free design is like no other! It prevents cable snags during installation while providing excellent strain-relief. This radical design makes insertion and removal hassle-free while protecting the clip. Whether used in single port or high density applications these Cat6 cables are the perfect solution. Cat6 550Mhz Snagless Patch Cables are available in a variety of colors to easily color-code your network installation. Connector: 50-micron gold plated RJ-45 Male to Male. Conductor: 24 AWG Stranded Copper. Jacket: PVC. Molded snag-free boot prevents unwanted cable snags. Applications: Gigabit 1000 BASE-T; 100 BASE-T; 10 BASE-T IEEE 802.3. 4/16 Mbps Token Ring IEEE 802.5; 100 VG-AnyLAN. 100 Mbps TP-PMD ANSI X3T9.5; 55/155 Mbps ATM. Voice; T1. High bandwidth applications such as 622 ATM Wideband. Designed For: Network Adapters Hubs Switches Routers DSL/Cable Modems Patch Panels and other twisted-pair applications. Made from UL listed wire. Standard: Meets or exceeds Category 6 TIA/EIA- 568-B-2.1 draft 9.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.