Zoro Homepage

8 m LC-LC 50-125 OM4 Duplex Multimode PVC Fiber Optic Cable - Aqua

  • Mfr # FA987429

  • Zoro # G915760188


product price: $49.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA987429
Zoro #
G915760188
UPC #
727272279902
Country of Origin
China

Description

This OM4 Duplex Multimode Fiber Optic Cable is ideal for connecting 40GBase BiDi 10GBaseSR SFP+ and QSFP+ transceivers for 40 and 10 Gigabit network connections. This cable provides backward compatibility with existing 50/125 equipment and the performance headroom required to support LED and VCSEL laser light sources and 40 or 10 gigabit Ethernet applications in a datacenter or wiring closet.. Features -Constructed to support OM4 transmission standards -Multimode fiber construction - 50/125 diameter core and cladding -Support for 10 Gigabit and 40 Gigabit Ethernet communication Specifications - Color: Aqua - Optical Fiber Type: 50 Multimode - Nominal Outside Diameter mm in: 2.0 0.08 - Storage Temperature: 40°C to 70°C - Installation Temperature: 0°C to 60°C - Maximum Attenuation dB/km: 3.0/1.0 - Fiber Count : 2 - Size: 8 m - Weight : 0.156 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.