8 PIECE SMALL KIT
Mfr # 2013151
Zoro # G216567400
product price: $71.49
/eaKey Features
Number of Pieces
8
Load Capacity
25 lb (Non-Locking Hooks), 50 lb (Locking Hooks)
Color
Black
Rail Length
32 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2013151
Zoro #
G216567400
UPC #
00071691508793
Country of Origin
China
Dimensions
Rail Length
32 in
Details
Number of Pieces
8
Load Capacity
25 lb (Non-Locking Hooks), 50 lb (Locking Hooks)
Item
Wall-Mount Track System Kit
Color
Black
Material
Steel
Includes Hardware
Hardware Included
Description
SMALL KIT , 8 PIECE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.