Zoro Homepage

84" in RAIL -SNCKL

  • Mfr # 1784416

  • Zoro # G016567129


product price: $25.25
/ea

Key Features

Load Capacity
1,750 lb
Compatible Stud Spacing
16 in, 24 in
Material
Steel
Number of Pieces
1
Kit Contents
FastTrack Hang Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1784416
Zoro #
G016567129
UPC #
00071691390985
Country of Origin
United States

Dimensions

Rail Length
84 in

Details

Load Capacity
1,750 lb
Compatible Stud Spacing
16 in, 24 in
Material
Steel
Number of Pieces
1
Kit Contents
FastTrack Hang Rail
Color
Black
Item
Track System Rail
Compatible Hardware Kit Part Number
1784975
Number of Hardware Packs Required
2
Includes Hardware
Hardware Not Included

Description

RAIL SNCKL,84" FT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.