Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

867 9 ft. Cat6 Snagless Shielded STP Ethernet Network Patch Cable, Yellow

  • Mfr # FA987586

  • Zoro # G215835173


product price: $28.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA987586
Zoro #
G215835173
UPC #
727272287211
Country of Origin
China

Description

Protect a high speed network from noise and electromagnetic interference when connecting with our Snagless Shielded Cat6 patch cable. For voice/data/video distribution this cable will handle bandwidth-intensive applications and drastically reduces both impedance and structural return loss SRL. Each patch cable is fully tested to meet ANSI/TIA 568 C.2 Cat6 component requirements. Each of the individual pairs is bonded together to help maintain the twist-spacing throughout the line right up to the termination point. Constructed from high quality cable and plugs this design minimizes Near-End Crosstalk NEXT levels. Individual length label on each cable for ease of use. Features -Cat6 snagless shielded STP ethernet network patch cable Specifications - Color: Yellow - Size: 9' - Connector 1: 1 RJ-45 Male - Connector 2: 1 RJ-45 Male - Wiring Scheme: 568B - Temperature Rating: 75°C - Testing: ANSI/TIA 568 C.2 Cat6 component tested - Insulation: FM-PE - Foil Shield: Aluminum Foil - Braided Shield: Copper Braid - Jacket: PVC - Shell: Nickel Plated For Shielding - Housing: Polycarbonate - Contacts: 50μm Gold Plated - Hood: Molded Snagless PVC - Dimension: 15.1 H X 11.6 W X 38.2 L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.