Zoro Homepage

9 ft. Cat6a Snagless Unshielded-UTP Ethernet Network Patch Cable - Black

  • Mfr # FA265767

  • Zoro # G115760018


product price: $30.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA265767
Zoro #
G115760018
UPC #
652513820622
Country of Origin
China

Description

This Snagless Unshielded Cat6a patch cable is ideal for use with 10GBase-T ports and equipment such as network adapters hubs switches routers DSL/cable modems and patch panels and enables 10 Gigabit data transmission over a 4 pair copper cable allowing connections up to 100 meters. Current Cat6 cabling systems may only support 10 Gigabit Ethernet over limited distances. Each patch cable is fully tested to meet ANSI/TIA 568 C.2 Cat6a channel requirements. Constructed from high quality cable and plugs this design offers improved alien cross talk performance. The Snagless hood is ideal for high density switch applications. Conductor -Conductor Type: 26AWG 7/0.16 bare copper -Insulation: HD-PE Overall Cable -Foil shield: Aluminum foil 100% coverage -Jacket: PVC Connector -Connector Type: RJ-45 Male -Housing: Polycarbonate -Contacts: 50μm gold plated -Hood: Molded Snagless PVC Specifications - Color: Black - Conductor DC Resistance: Stranded UTP - Wiring Scheme: 568B - Temperature Rating: 75°C - Size: 9 ft. - Weight : 0.260 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.