Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 11-1/2 in L, Black, 50 lb Strength

  • Mfr # FA56866

  • Zoro # G910745784


product price: $44.95
/ea

Key Features

Cable Tie Style
Releasable, Reusable
Color
Black
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA56866
Zoro #
G910745784
UPC #
654204162806
Country of Origin
China

Dimensions

Nominal Length
11-1/2 in

Details

Item
Cable Tie
Cable Tie Style
Releasable, Reusable
Color
Black
Tensile Strength
50 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.