Zoro Homepage

Cat 6 Keystone Jack Blue

  • Mfr # FA256866

  • Zoro # G115853611


product price: $22.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA256866
Zoro #
G115853611
UPC #
652513816267
Country of Origin
China

Description

`s Category 6 Keystone Jacks are designed for superior performance that meets or exceeds industry standard Category 6/Class E according to TIA/EIA 568B 2.1 and ISO 11801 2nd edition. The keystone jack will balance signal transmission of insertion loss and crosstalk from 1 to 250 MHz. Jacks are available in 9 colors to match housing or allow color-coded designation port in compliance with TIA-606 requirements. The jacks are designed to work in conjunction with `s Premise Plus wallplates and surface boxes or any standard keystone and angled multimedia wallplate or patch panel. Each keystone jack includes 110-type IDC termination with strain relief caps and comes standard with 50 inch gold plating on the jack contacts. Type: Panel-type Unshielded RJ-45 8P8C. Termination: 110/KRONE IDC horizontal punchdown for 22-26 AWG solid wires. Supports Dual T568A and T568B wiring compatible with Category 5 enhanced requirement. Includes two plastic strain relief caps for IDC connector and 3 color coded designation dust covers with-voice data and Cat5e icons. Use with any unloaded keystone wallplate or patch panel. Certifications: UL listed; Complies with FCC Part 68.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.