Zoro Homepage

Cat6 180? Keystone Jacks - Blue

  • Mfr # FA260684

  • Zoro # G515767976


product price: $20.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA260684
Zoro #
G515767976
UPC #
652513818827
Country of Origin
China

Description

s Category 6 Keystone Jacks are designed for superior performance that meets or exceeds industry standard Category 6/Class E according to TIA/EIA 568B 2.1 and ISO/IEC 11801. The keystone jack will balance signal transmission of insertion loss and crosstalk from 1 to 250 MHz. The jacks are designed to work in conjunction with the wallplates and surface boxes or any standard keystone and angled multimedia wallplate or patch panel. Each keystone jack includes 110-type IDC termination with strain relief caps and comes standard with 50. inch gold plating on the jack contacts. Features: Type: Panel-type Unshielded RJ45 Jack Termination: 110/KRONE IDC vertical punchdown for 22-26 AWG solid wires Supports: Dual T568A & T568B wiring compatible with Category 5 enhanced requirement Includes one keystone jack and one plastic strain relief cap for IDC connector Use: Any unloaded keystone wallplate or patch panel Complies with FCC Part 68 TIA/EIA-568-B.2-1 ISO/IEC 11801

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.