Zoro Homepage

Cat6 Patch Cable Rj45M Rj45M 5 Black

  • Mfr # FA875729

  • Zoro # G815755857


product price: $21.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA875729
Zoro #
G815755857
UPC #
753153329763
Country of Origin
China

Description

How does a Cat 6 patch cable affect your network? It s like when you replace one blocked pipe in your plumbing line and suddenly the flow increases the transfer is more fluid and the whole system is improved. The RJ45 High Performance Category 6 UTP Patch Cable is the perfect performance upgrade. It is used to replace any Cat 5 cable that fails to support 100 Base-T or Gigabit Ethernet. Belkin offers this cable with RJ45 male-to-male connectors and a snagless molded strain relief.Primary InformationNetwork Cable Type : Patch Cable Cable Technology : Unshielded twisted pair UTP Left Connector Gender : Male Right Connector Gender : Male Left Connector Type : RJ-45 Right Connector Type : RJ-45 Networking / Compliant Standards : EIA/TIA-568 Category 6 Cabling components designed and tested to support existing CAT6 structured cabling infrastructure; Improved transmission performance superior immunity from external noise fewer retransmission and fewer lost packets Dimensions&MiscellaneousLength : 5 feet Enclosure Color : Black Service&SupportService & Support Type : Limited Lifetime Manufacturer Warranty UNSPSC CodeUNSPSC Code : 26121609 Product IDUPC: 722868548042Manufacturer Part:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.