Zoro Homepage

COMPACT HOOK

  • Mfr # 1784455

  • Zoro # G716567269


product price: $6.55
/ea

Key Features

Material
Steel
Product Type
Compact Hook
Includes
Hardware
Coating
Soft Grip
Load Capacity
25 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1784455
Zoro #
G716567269
UPC #
00071691422853
Country of Origin
China

Dimensions

Overall Width
8.4 in
Overall Length
3.1 in
Overall Depth
3.1 in

Details

Material
Steel
Product Type
Compact Hook
Item
Compact Hook
Includes
Hardware
Coating
Soft Grip
Load Capacity
25 lb
Finish
Satin Nickel

Description

COMPACT HOOK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.