Zoro Homepage

COMPACT HOOK BUNDLE , 3 PIECE

  • Mfr # 2140837

  • Zoro # G216567240


product price: $19.15
/ea

Key Features

Overall Depth
8.4 in
Product Type
Dual Handle Hook
Includes
(3) Hooks
Finish
Satin Nickel
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2140837
Zoro #
G216567240
UPC #
00071691533092
Country of Origin
China

Dimensions

Overall Depth
8.4 in
Overall Length
3 in
Overall Width
3 in

Details

Product Type
Dual Handle Hook
Includes
(3) Hooks
Finish
Satin Nickel
Item
Dual Handle Hook
Load Capacity
25 lb
Material
Steel

Description

COMPACT HOOK BUNDLE ,3 PIECE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.