Zoro Homepage

Compact Hook, Steel, 50 lb

  • Mfr # 2140838

  • Zoro # G416567163


product price: $20.29
/ea

Key Features

Color
Black
Includes
(2) Hooks
Load Capacity
50 lb
Product Type
Compact Hook
Overall Length
10.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2140838
Zoro #
G416567163
UPC #
00071691533078
Country of Origin
China

Dimensions

Overall Length
10.4 in
Overall Depth
3.1 in
Overall Width
7.4 in

Details

Color
Black
Includes
(2) Hooks
Load Capacity
50 lb
Product Type
Compact Hook
Material
Steel
Item
Compact Hook

Description

MULTI-PURPOSE HOOK BUNDLE , 2 PIECE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.