Extension Cord, 18 AWG, 1 Outlets, 5-15R, 5-15P, 10 ft

  • Mfr # FA56728

  • Zoro # G610672878


product price: $24.79
/ea

Key Features

Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Power Indicator
No
Wire Size
18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA56728
Zoro #
G610672878
UPC #
654204161502
Country of Origin
China

Dimensions

Wire Size
18 AWG
Cord Length
10 ft

Details

Item
Extension Cord
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Power Indicator
No
Standards
UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.