Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fiber optic 10 Gig patch cable - 33 ft

  • Mfr # FA826308

  • Zoro # G815812642


product price: $52.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA826308
Zoro #
G815812642
UPC #
753153360841
Country of Origin
China

Description

Type: Network Cable.-Cable Type: Fiber Optic.-Cable Characteristic: Patch Cable.-Cable Length: 32.81ft.-Connector on First End: 2 x LC Male.-Connector on Second End: 2 x LC Male.-Color: Aqua.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.