Zoro Homepage

HOOK , 2-HANDLE

  • Mfr # 1784454

  • Zoro # G416567088


product price: $14.15
/ea

Key Features

Material
Steel
Load Capacity
50 lb
Product Type
Dual Handle Hook
Finish
Satin Nickel
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1784454
Zoro #
G416567088
UPC #
00071691230229
Country of Origin
China

Dimensions

Overall Width
10 in
Overall Length
1.6 in
Overall Depth
8.8 in

Details

Material
Steel
Item
Dual Handle Hook
Load Capacity
50 lb
Product Type
Dual Handle Hook
Finish
Satin Nickel

Description

HOOK ,2-HANDLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.