HOSE HOOK
Mfr # 1785478
Zoro # G216567257
product price: $17.29
/eaKey Features
Includes
Hardware
Finish
Satin Nickel
Overall Depth
5.6 in
Load Capacity
50 lb
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1785478
Zoro #
G216567257
UPC #
00071691230205
Country of Origin
China
Dimensions
Overall Depth
5.6 in
Overall Length
4.8 in
Overall Width
11.9 in
Details
Includes
Hardware
Finish
Satin Nickel
Load Capacity
50 lb
Item
Hose Hook
Material
Steel
Product Type
Hose Hook
Coating
Soft Grip
Description
HOSE HOOK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.