LARGE SHELF
Mfr # 1938438
Zoro # G016567198
product price: $43.39
/eaKey Features
Finish
Satin Nickel
Load Capacity
50 lb
Overall Depth
8.5 in
Coating
Soft Grip
Includes
Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1938438
Zoro #
G016567198
UPC #
00071691492627
Country of Origin
China
Dimensions
Overall Depth
8.5 in
Overall Width
2.1 in
Overall Length
31.9 in
Details
Finish
Satin Nickel
Load Capacity
50 lb
Coating
Soft Grip
Item
Rail Upright Metal Shelf
Includes
Hardware
Product Type
Rail Upright Metal Shelf
Material
Steel
Description
LARGE SHELF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.