MULTI-PURPOSE HOOK
Mfr # 1784459
Zoro # G316567232
product price: $14.15
/eaKey Features
Overall Length
10.4 in
Product Type
Multi-Purpose Hook
Material
Steel
Overall Depth
3.1 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1784459
Zoro #
G316567232
UPC #
00071691230199
Country of Origin
China
Dimensions
Overall Length
10.4 in
Overall Depth
3.1 in
Overall Width
7.4 in
Details
Product Type
Multi-Purpose Hook
Material
Steel
Color
Black
Load Capacity
50 lb
Item
Multi-Purpose Hook
Description
MULTI-PURPOSE HOOK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.