Zoro Homepage

Patch cable - RJ-45 M - RJ-45 M - 5 ft - CAT 6 - blue

  • Mfr # FA828369

  • Zoro # G215756409


product price: $18.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA828369
Zoro #
G215756409
UPC #
753153360629
Country of Origin
China

Description

With s Cat6 550Mhz Snagless Patch Cables you can stay ahead of the game with the use of this high-speed cabling to distribute data voice and video. These cables deliver stable performance to 550 MHz and meet EIA/TIA Cat 6 TIA/EIA- 568-B-2.1 draft 9 standards. Perfect for bandwidth intensive applications up to 550 Mhz and beyond they drastically reduce both impedance and structural return loss SRL as compared to standard 100 Mhz wire! This is accomplished by bonding together each of the individual pairs helping to maintain the twist-spacing throughout the line right up to your termination point. Constructed with high-quality wire and a shortened body plug will keep Near-end Crosstalk NEXT levels to a minimum.Our all-new molded snag-free design is like no other! It prevents cable snags during installation while providing excellent strain-relief. This radical design makes insertion and removal hassle-free while protecting the clip. Whether used in single port or high density applications these Cat6 cables are the perfect solution.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.