Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Patch cable - RJ-45 M - RJ-45 M - 7 ft - stranded wire - CAT 6 - red

  • Mfr # FA526289

  • Zoro # G315768067


product price: $22.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA526289
Zoro #
G315768067
UPC #
723902077269
Country of Origin
China

Description

With s Cat6 550 MHz Snagless Patch Cables you can stay ahead of the game with the use of this high-speed cabling to distribute data voice and video. These cables will deliver stable performance to 550 MHz. Each comes UL verified and meets EIA/TIA Cat 6 TIA/EIA-568-B-2.1 draft 9 standards. These cables will handle bandwidth intensive applications up to 550 MHz and beyond and drastically reduce both impedance and structural return loss SRL as compared to standard 100 MHz wire! This is accomplished by bonding together each of the individual pairs helping to maintain the twist-spacing throughout the line right up to your termination point. Constructed with high-quality wire and a shortened body plug will keep Near-end Crosstalk NEXT levels to a minimum. The molded snag-free boot prevents unwanted cable snags during installation and provides strain-relief.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.