Zoro Homepage

Power Strip, 5-15R, 5-15P, 1.5 ft.

  • Mfr # FA56974

  • Zoro # G010670924


product price: $30.39
/ea

Key Features

Receptacle Configuration
5-15R
Plug Configuration
5-15P
Gauge/Conductor
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA56974
Zoro #
G010670924
UPC #
654204163841
Country of Origin
China

Dimensions

Cord Length
1.5 ft.

Details

Item
Power Strip
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Gauge/Conductor
18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.