Zoro Homepage

Power Strip, Surge, 6 Outlet(s) 4 ft.

  • Mfr # FA267613

  • Zoro # G211862432


product price: $40.59
/ea

Key Features

Type
Surge
Cord Length
4 ft.
Number of Outlets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA267613
Zoro #
G211862432
UPC #
652513862592
Country of Origin
China

Dimensions

Cord Length
4 ft.

Details

Item
Power Strip
Type
Surge
Number of Outlets
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.