Zoro Homepage

POWER TOOL HOOK

  • Mfr # 1784460

  • Zoro # G816567213


product price: $12.35
/ea

Key Features

Includes
Hardware
Overall Width
7.4 in
Product Type
Power Tool Holder Hook
Overall Depth
5.4 in
Overall Length
7.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1784460
Zoro #
G816567213
UPC #
00071691230113
Country of Origin
China

Dimensions

Overall Width
7.4 in
Overall Depth
5.4 in
Overall Length
7.8 in

Details

Includes
Hardware
Item
Power Tool Holder Hook
Product Type
Power Tool Holder Hook
Material
Steel
Load Capacity
50 lb
Finish
Satin Nickel

Description

POWER TOOL HOOK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.