Zoro Homepage

Tool Tower

  • Mfr # 2140834

  • Zoro # G915271509


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Plastic
Overall Length
38 in
Overall Width
20 1/2 in
Overall Height
34 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2140834
Zoro #
G915271509
UPC #
00071691533115
Country of Origin
United States

Dimensions

Overall Length
38 in
Overall Width
20 1/2 in
Overall Height
34 3/8 in

Details

Color
Gray
Material
Plastic
Item
Tool Tower Rack
For Product Type
Janitorial Tools
Features
Casters, Electric Cord Holder, Weed Trimmer Holder
Holds
(40) Tools
Product Type
Tool Tower Rack
Includes Mounting Hardware
No

Description

Tool Tower Rack, Color Gray, For Product Type Janitorial Tools, Overall Length 38 in, Overall Width 20 1/2 in, Overall Height 34 3/8 in, Holds (40) Tools, Features Casters, Electric Cord Holder, Weed Trimmer Holder, Includes Mounting Hardware No, Material Plastic, Mounting Hardware Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.