Zoro Homepage

Turbo Device Boost Your Original System HDD Read Speed without Reinstalling OS

  • Mfr # FA537102

  • Zoro # G915781435


product price: $59.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA537102
Zoro #
G915781435
UPC #
723902046012
Country of Origin
China

Description

is a unique product that combines the best qualities of traditional hard drive and solid state disk SSD into one virtual super storage solution. Depending on the speed of the SSD added the can increase the performance of an existing host hard drive up to 70%! This speed increase is very noticeable and significant for any PC users that have not experienced using SSD drives before. For those who are not ready to compromise on storage capacity and reliability for speed will enable SSD speed on its host hard drive and reduce the write times to SSD s more fragile flash-based storage system thus extending its effective lifetime. -Boost your original system HDD read speed without reinstalling OS. -Minimum SSD data write times help extend SSD life-cycle. -Easy to install. -Compatible with most of 2.5in SATA SSD. -Enclosure material: 1.0 mm SPCC with Nickel Plating. -Color: Nickel. -Power requirement: +5V in from PC power supply. -Interface: SATA 3Gbps. -Application: 3.5in Internal hard drive bay. -SDD Support: 2.5 SATA interface. -Operating system support: Any OS with SATA interface support. -HDD interface support: 3.5in Internal hard drive bay. -Controller Board Dimension: 98.6 x 24.5 x 1.6mm. Enclosure interface: -1 x 7 pin SATA connector to motherboard. -1 x 7 +15 pin SATA + Power connector to system hard drive and power. -1 x USB connector For firmware upgrade only. -Dimension: 130.5mm W x 101.6mm D x 25.4mm H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.