Zoro Homepage

Uni Utility Resin Rin

  • Mfr # 1951644

  • Zoro # G716567139


product price: $55.59
/ea

Key Features

Product Type
Utility Storage Bin
Overall Depth
9.7 in
Overall Width
7.6 in
Load Capacity
25 lb
Overall Length
16.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1951644
Zoro #
G716567139
UPC #
00071691495161
Country of Origin
United States

Dimensions

Overall Depth
9.7 in
Overall Width
7.6 in
Overall Length
16.6 in

Details

Product Type
Utility Storage Bin
Item
Utility Storage Bin
Load Capacity
25 lb
Color
Black
Includes
Hardware
Material
Plastic

Description

Uni Utility Resin Rin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.